connection sub-base ABE7 - for passive distribution of 8 channels

Item #: 538991

Cat #: ABE7CPA02

UPC: 389110644466

to view pricing and more.

Overview

connection sub-base ABE7 - for passive distribution of 8 channels

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This product consists in a connection sub-base for passive distribution of 8 channels. It is a sub base with a control circuit voltage of 24V DC. The distributed analog input channels are isolated from one another. It is furnished with screw type terminals for electrical connection and 25-way SUB-D connection to Programmable Logic Controllers (PLC). It is furnished with screw type terminals for electrical connection and 25-way D-Sub (DB-25) connection to PLC. It is an IP20 rated product. It weighs 0.29kg. It is suitable for all types of industrial applications. This product is certified by LROS, DNV, UL, GL, BV and CSA. This connection sub-base is suitable for use with Modicon X80 IO modules such as BMXAMI0800, BMXAMI0810, BMEAHI0812 and BMXAMO0802. It is delivered in 1 package (PCE type). The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.

Also known as: 389110644466, ABE7CPA02

Specifications

Standards: California Proposition 65
Standards: California Proposition 65