80 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 53907
Cat #: LPN-RK-80SP
UPC: 051712538435
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

80 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538435, LPN-RK-80SP

Specifications

Class: RK1
Amps: 80
Family / Style: LPN
Interrupt Rating DC: 100 kA, 300 kA
Class: RK1
Family / Style: LPN
Amps: 80
Interrupt Rating DC: 100 kA, 300 kA

Customer Reviews

No reviews for this product
(0)