SLIM 26W WARM 120V TO 277WALL

Item #: 539107

Cat #: SLIM26Y

UPC: 019813040547

to view pricing and more.
Documents & Guides
SLIM 26W WARM LED 120V TO 277V WALLMOUNT BRONZE

Overview

SLIM 26W WARM LED 120V TO 277V WALLMOUNT BRONZE
Also known as: 019813040547, SLIM26Y

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze