Head for non illuminated pushbutton, Harmony XB4, mushroom 40mm, metal, blue, 22mm, spring return

Item #: 539138

Cat #: ZB4BC6

UPC: 389110888471

to view pricing and more.
Head for non illuminated pushbutton, Harmony XB4, mushroom 40mm, metal, blue, 22mm, spring return

Overview

Head for non illuminated pushbutton, Harmony XB4, mushroom 40mm, metal, blue, 22mm, spring return

This Harmony XB4, 40mm mushroom blue button head operates with a spring return mechanism. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110888471, ZB4BC6

Specifications

Standards: California Proposition 65
Standards: California Proposition 65