B-LINE 1010120-GRTGV-NK 120.00 GALV

Item #: 539420

Cat #: 1010120-GRTGV-NK

UPC: 782051009972

to view pricing and more.
Documents & Guides
CIR 1010120 GRTGV NK 120.00 G

Overview

CIR 1010120 GRTGV NK 120.00 G
Also known as: 782051009972, 1010120-GRTGV-NK

Specifications

Length: 120 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 120 in
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R