1
more

Cable Tie, Metal Barb, 18.1L (460mm), Li, 100/PK
Item #: 539435
Cat #: BT5LH-C300
UPC: 074983120734
Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 18.1 (460mm) length, heat stabilized weather resistant nylon 6.6, black., 100/PK
Overview
Dome-Top® barb ty cable tie, light-heavy cross section, 18.1 (460mm) length, heat stabilized weather resistant nylon 6.6, black., 100/PK
Also known as: 074983120734, BT5LH-C300
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 18.100 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 18.100 in |
| Size: | Light-Heavy |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |