Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13

Item #: 53944

Cat #: 800T-J2C

UPC: 781180637254

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 4 Normally Open, 4 Normally Closed, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 4 Normally Open, 4 Normally Closed, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***
Also known as: 781180637254, 800T-J2C

Specifications

Amps: 10
Size: 30 mm
Poles: 8
Family / Style: 800T
Volts AC: 600
Type: 3 Position, Selector Switch
Special Program: Rockwell Automation Preferred Product
Amps: 10
Poles: 8
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Size: 30 mm
Family / Style: 800T
Type: 3 Position, Selector Switch