LEV 16R24-11E FEM PANEL RECEPTACLE

Item #: 539468

Cat #: 16R24-11E

UPC: 078477000229

to view pricing and more.
Documents & Guides
LEV 16R24-11E FEM PANEL RECEPTACLE

Overview

LEV 16R24-11E FEM PANEL RECEPTACLE
Also known as: 078477000229, 16R24-11E

Specifications

Gender: Female
Mounting: Panel
Amps: 400
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Color: Black
IP/NEMA Rating: NEMA 3R