Fuse, 1 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 53949
Cat #: LPN-RK-1SP
UPC: 051712538084
Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

1 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538084, LPN-RK-1SP

Specifications

Amps: 1
Class: RK1
Volts DC: 125
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 1
Volts DC: 125
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Class: RK1
Opening: Time-Delay, Slow-Blow
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)