SQD HDL36100AASA MOLDED CASE

Item #: 539530

Cat #: HDL36100AASA

UPC: 785901494416

to view pricing and more.

Overview

SQD HDL36100AASA MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: 785901494416, HDL36100AASA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 14 kA