REXEL logo

Made in USA

10 THHN STR Copper, Orange, 1250' CoilPak

Item #: 539550
Cat #: 58025205
UPC: 032886912450
Sign In or Register to view pricing and more.

Overview

SIMpull 10 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, Orange, 1250 Ft. CoilPak
The SIMpull Ā® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912450, 58025205

Specifications

Gauge: 10
Color: Orange
Length: 1250 ft
Conductors: 1
Gauge: 10
Length: 1250 ft
Color: Orange
Conductors: 1

Customer Reviews

No reviews for this product
(0)