Bushing, Snap-In, Diameter 1.500", Non-Metallic

Item #: 539580

Cat #: 2236

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Snap-In, Diameter 1.500 Inch, Non-Metallic, Black

Overview

Bushing, Snap-In, Diameter 1.500 Inch, Non-Metallic, Black

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 2236

Specifications

Color: Black
Diameter: 1.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 1.500 in