This product has been discontinued.
This product may not be available in all locations.
3
more

Disconnect Switch, Non-Fusible, NEMA 12/3R, 60A, 3P, 600VAC, HD
Item #: 53967
Cat #: HU362AWKEI
UPC: 785901156574
to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock
Overview
Disconnect Switch, Non-Fused, NEMA 12/3R, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Heavy Duty Safety Switches are utilized from commercial and institutional to industrial and manufacturing facilities.
Also known as: 785901156574, HU362AWKEI
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12 |
| Poles: | 3 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Surface |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R, NEMA 12 |