Free-Stand Disconnect Enclosure, NEMA 12, Single Door, 90" x 40" x 24"

Item #: 53968

Cat #: A90XM4024FTC

UPC: 783510207595

to view pricing and more.
Free-Stand Disconnect Enclosure, NEMA 12, Single Door, Hinge Cover with 3-Point Latch, 90" x 40" x 24", Material/Finish: Steel/Gray Powder Coat, Interior Finish: Gray, Includes Panel

Overview

Free-Stand Disconnect Enclosure, NEMA 12, Single Door, Hinge Cover with 3-Point Latch, 90" x 40" x 24", Material/Finish: Steel/Gray Powder Coat, Interior Finish: Gray, Includes Panel

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510207595, A90XM4024FTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 40.250 in
Depth: 24.120 in
Finish: Powder Coated
Height: 90.120 in
Weight: 661 lb
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Height: 90.120 in
Width: 40.250 in
Finish: Powder Coated
Weight: 661 lb