Hex Head Tap Bolt, Steel, 1/4" x 5"

Item #: 539687

Cat #: MB145

UPC: 781002587224

Sign In or Register to view pricing and more.
Documents & Guides
Hex Tap Bolt, 1/4 x 5 Inch, Zinc Plated Steel, Grade 2, Pack of 100, Order in Quantities of 100

Overview

Hex Tap Bolt, 1/4 x 5 Inch, Zinc Plated Steel, Grade 2, Pack of 100, Order in Quantities of 100

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002587224, MB145

Specifications

Diameter: 1/4 in
Length: 5 in
Material: Steel - Grade 2
Diameter: 1/4 in
Material: Steel - Grade 2
Length: 5 in