Connection Cable, Micro Female, Right Angle, Yellow, CPE, 6m, Thin

Item #: 53970

Cat #: 1485R-P6V5-C

UPC: 611320350630

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Micro Female, Right Angle, Yellow, CPE, 6 meter, Thin

Overview

Connection Cable, Micro Female, Right Angle, Yellow, CPE, 6 meter, Thin
Also known as: 611320350630, 1485R-P6V5-C

Specifications

Gender: Female
Type: Cable, Connector
Length: 6 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Gender: Female
Length: 6 m
Jacket: CPE, Chlorinated Polyethylene
Type: Cable, Connector
Material: Zinc
Color: Yellow