Specification Grade Switch, Single Pole, 20A, Ivory
Item #:
53973
Cat #:
CS120I
UPC:
783585901152
Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Switch, Single Pole, 20A, 120/277V AC, Side Wired Only, Toggle, Ivory
Overview
Specification Grade Switch, Single Pole, 20A, 120/277V AC, Side Wired Only, Toggle, Ivory
Hubbell Kellems® HUBCS120I toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.
Also known as: 783585901152, CS120I
Specifications
Type: | Single Pole, Switch, Toggle |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Single Pole, Switch, Toggle |
Amps: | 20 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)