Specification Grade Switch, Single Pole, 20A, Ivory

Item #: 53973
Cat #: CS120I
UPC: 783585901152
Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Switch, Single Pole, 20A, 120/277V AC, Side Wired Only, Toggle, Ivory

Overview

Specification Grade Switch, Single Pole, 20A, 120/277V AC, Side Wired Only, Toggle, Ivory
Hubbell Kellems® HUBCS120I toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.
Also known as: 783585901152, CS120I

Specifications

Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Type: Single Pole, Switch, Toggle
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)