
Sheet Metal Screw, # 12 x 2-1/2", Hex Washer Head, Slotted, Steel, 100/PK
Item #: 539820
Cat #: HWSMS12212
UPC: 781002566601
to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 12 x 2-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56660.*
Overview
Sheet Metal Screw, # 12 x 2-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56660.*
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002566601, HWSMS12212
Specifications
| Length: | 2 1/2 in |
| Drive: | Slotted |
| Screw Head: | Hex |
| Material: | Steel |
| Size: | # 12 |
| Finish: | Zinc Plated |
| Length: | 2 1/2 in |
| Screw Head: | Hex |
| Size: | # 12 |
| Drive: | Slotted |
| Material: | Steel |
| Finish: | Zinc Plated |