Push Button, Momentary, Down Arrow, Vertical, Black, Operator

Item #: 5399
Cat #: 800FP-CA2U700
UPC: 612598703791
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, White, Down Arrow,Vertical, Black Button, Operator Only, Plastic

Overview

Push Button, Momentary, White, Down Arrow,Vertical, Black Button, Operator Only, Plastic
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-CA2U700 from Rockwell Automation® is a one-speed operator for 800FC. It has a single arrow and black cap color. And it has a vertical / left or horizontal / down symbol. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598703791, 800FP-CA2U700

Specifications

IP/NEMA Rating: IP66
Size: 22.5 mm
Family / Style: 800F
Color: Black
Material: Plastic
Type: Horizontal, Momentary, Pushbutton
IP/NEMA Rating: IP66
Family / Style: 800F
Material: Plastic
Size: 22.5 mm
Color: Black
Type: Horizontal, Momentary, Pushbutton

Customer Reviews

No reviews for this product
(0)