Starter, IEC Combination, 1.60 - 2.50A, 120VAC Coil, Open

Item #: 539929

Cat #: 103S-EWD3-DB25C-KN

UPC: 885630598765

to view pricing and more.
Documents & Guides
Starter, IEC Combination, 1.60 - 2.50 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module

Overview

Starter, IEC Combination, 1.60 - 2.50 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 885630598765, 103S-EWD3-DB25C-KN

Specifications

Volts AC Control: 120
Poles: 3
Type: IEC Combo, Starter
Amps Range: 1.600 - 2.500
Volts AC Control: 120
Type: IEC Combo, Starter
Poles: 3
Amps Range: 1.600 - 2.500