Starter, IEC Combination, 10 - 16A, 120VAC Coil, Open

Item #: 539931

Cat #: 103S-EWD3-DC16C-KN

UPC: 885630598789

to view pricing and more.
Starter, IEC Combination, 10 - 16 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module

Overview

Starter, IEC Combination, 10 - 16 Amp, 120 Volt AC Coil, Open, D Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 885630598789, 103S-EWD3-DC16C-KN

Specifications

Volts AC Control: 120
Poles: 3
Type: IEC Combo, Starter
Amps Range: 10 - 16
Volts AC Control: 120
Type: IEC Combo, Starter
Poles: 3
Amps Range: 10 - 16