Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

Item #: 54005

Cat #: 20AD5P0A3AYNNNC0

UPC: 820919239861

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, Not Filtered

Overview

Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, Not Filtered
Also known as: 820919239861, 20AD5P0A3AYNNNC0

Specifications

Phase: 3
Volts AC: 480
Amps: 5
Type: AC, Drive
Horsepower: 3
Phase: 3
Amps: 5
Horsepower: 3
Volts AC: 480
Type: AC, Drive