This product may not be available in all locations.
2
more

Neutral Assembly, PowerPacT M, PowerPacT P, Up to 1000A
Item #: 54006
Cat #: AL800SN
UPC: 785901239826
to view pricing and more.
Documents & Guides
Neutral Assembly,1000 Amp, LCL, LXL, LIL, LXIL, LEL,NEMA 1, 3R, 4, 4X, 5 or 12, Field Installation, insulated
Overview
Neutral Assembly,1000 Amp, LCL, LXL, LIL, LXIL, LEL,NEMA 1, 3R, 4, 4X, 5 or 12, Field Installation, insulated
Industrial and Residential Circuit Breaker Enclosures are designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Provides a dead front housing for circuit breakers, molded case switches, and motor circuit protectors to prevent personnel from accidentally contacting energized parts. Designed to meet or exceed UL 50 requirements for specific environmental conditions. Allow breaker operation without removing cover. These units are UL Listed and CSA Certified. This Industrial Circuit Breaker Enclosures, has a Neutral Assembly rated for 1000A. This enclosure internal accessory has a UL listed rating. This product comes with an 18 month warranty.
Also known as: 785901239826, AL800SN
Specifications
| Poles: | 3 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Amps: | 1000 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 250 |
| Poles: | 3 |
| Amps: | 1000 |
| Allowable Gauge Range: | 6 - 250 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Standards: | California Proposition 65 |