Portable Mini Infrared Thermometer, 8:1

Item #: 540081

Cat #: IR400

UPC: 793950424001

to view pricing and more.
Documents & Guides
Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.

Overview

Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.

The IR400 is a Compact thermometer capable of measurements up to 630°F (332°C) with the built-in laser pointer that identifies target area and improves aim. Backlighting illuminates display for taking measurements at night or in areas with low background light levels. Fixed 0.95 emissivity covers 90% of surface applications. Complete with 9-Volt battery and case.

Also known as: 793950424001, IR400

Specifications

Volts DC: 9
Volts DC: 9