Lay-In Wireway Straight, Hinged, 10x10x12

Item #: 540092

Cat #: F1010G12

UPC: 783510427900

to view pricing and more.
Lay-In Galvanized Wireway, Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 10" x 10" x 12"

Overview

Lay-In Galvanized Wireway, Straight Section, Hinged Cover, NEMA Type 1, Dimensions: 10" x 10" x 12"

This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility.

Also known as: 783510427900, F1010G12

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Knockouts: No