1/32 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 540103

Cat #: MDQ-1/32

UPC: 051712183222

to view pricing and more.
Documents & Guides
1/32 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

1/32 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183222, MDQ-1/32

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 125
Amps: 0.0313
Speed: Time Delay
Volts AC: 125
Type: Fuse, Electronic
Amps: 0.0313