Male, Plug, Cam-Type, Crimped, 3/0-4/0 AWG, Red

Item #: 540106

Cat #: 16V24-R

UPC: 078477989616

to view pricing and more.
Documents & Guides
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Red

Overview

Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Red

Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Red

Also known as: 078477989616, 16V24-R

Specifications

Gender: Male
Color: Red
Amps: 400
Type: Plug
Material: Neoprene
IP/NEMA Rating: NEMA 3R
Gender: Male
Amps: 400
Material: Neoprene
Color: Red
Type: Plug
IP/NEMA Rating: NEMA 3R