Male, Plug, Cam-Type, Crimped, 3/0-4/0 AWG, Blue

Item #: 540107

Cat #: 16V24-B

UPC: 078477989623

to view pricing and more.
Documents & Guides
Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Blue

Overview

Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Blue

Male, Plug, Vulcanized, Crimped, 3/0-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, ECT Cam-Type Connector - Blue

Also known as: 078477989623, 16V24-B

Specifications

Gender: Male
Color: Blue
Amps: 400
Material: Neoprene
Type: Cam-Type
IP/NEMA Rating: NEMA 3R
Gender: Male
Amps: 400
Type: Cam-Type
Color: Blue
Material: Neoprene
IP/NEMA Rating: NEMA 3R