This product has been discontinued.

to view pricing and more.
Documents & Guides
LEV 16R26-11E PANEL RECEPTACLE
Overview
LEV 16R26-11E PANEL RECEPTACLE
Also known as: 16R26-11E
Specifications
| Mounting: | Panel |
| Gender: | Male |
| Amps: | 400 |
| Color: | Black |
| Material: | Thermoplastic Vulcanizate (TPV) |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Panel |
| Amps: | 400 |
| Material: | Thermoplastic Vulcanizate (TPV) |
| Gender: | Male |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R |