1/2" Liquidtight Steel Flex, UL Listed, Type UA, Red, 500' Reel

Item #: 540199
Cat #: UA050RED500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, 500 Foot Reel, Integral Bonding Strip

Overview

1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, 500 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA050RED500RL

Specifications

Diameter: 1/2 in
Color: Red
Length: 500 ft
Jacket: PVC
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 1/2 in
Length: 500 ft
Material: Steel
Type: Type UA
Color: Red
Jacket: PVC
Package Type: Reel

Customer Reviews

No reviews for this product
(0)