
Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'
Item #: 540235
Cat #: B11-240GLV
UPC: 781011200350
to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Overview
Deep Strut - No Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: -Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Also known as: 781011200350, B11-240GLV
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |