Single Light Pendant

Item #: 540263
Cat #: V2151-79
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single Light Antique Bronze Pendant, Sandstone Glass, 36" of Stems Included, 100W Max - Light Bulb Not Included

Overview

Single Light Antique Bronze Pendant, Sandstone Glass, 36" of Stems Included, 100W Max - Light Bulb Not Included
Also known as: V2151-79

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Diameter: 8 in
Type: Mini Pendant
Color: Antique Bronze
Wattage: 100
Type: Mini Pendant
Base: Medium Screw (E26)
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)