Liquidtight Connector, 1", 90°, Bullet Style, Non-Metallic

Item #: 5403

Cat #: LT9100P

UPC: 786210450742

to view pricing and more.
Non-Metallic Liquidtight Connector, 1 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit

Overview

Non-Metallic Liquidtight Connector, 1 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit

T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210450742, LT9100P

Specifications

Diameter: 1 in
Material: Thermoplastic
Diameter: 1 in
Material: Thermoplastic