Safety Contactor, 100S, 16A, Line Side, 24VDC (w/Elec. Coil), 4NO, 1NO 3NC.

Item #: 540302

Cat #: 100S-C16EJ413C

UPC: 884951790766

to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 16 Amp, 24 Volt AC/DC Electronic Coil,4 Normally Open Poles,1 Normally Open & 3 Normally Closed , Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 100S, 16 Amp, 24 Volt AC/DC Electronic Coil,4 Normally Open Poles,1 Normally Open & 3 Normally Closed , Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C16EJ413C from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 4 normally open power poles. It has 1 normally open and 3 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951790766, 100S-C16EJ413C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Amps: 16
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Amps: 16
Type: Safety, Contactor
Volts AC Control: 24
Standards: Build America Buy America Compliant