Ferrule, No Sleeve, 4/0 AWG - 250 kcmil

Item #: 540365
Cat #: F91-32-L
UPC: 074983333523
Sign In or Register to view pricing and more.
Ferrule, non-insulated, 4/0 AWG wire range,250 kcmil (120.0mm²) Wire Size, 1.25 (32.0mm) Pin Length.

Overview

Ferrule, non-insulated, 4/0 AWG wire range,250 kcmil (120.0mm²) Wire Size, 1.25 (32.0mm) Pin Length.
Pan-Term® non-covered ferrules with a 4/0 AWG wire range, 250 kcmil wire size and a pin length of 1-1/4 IN.
Also known as: 074983333523, F91-32-L

Specifications

Color: Metallic
Material: Copper
Color: Metallic
Material: Copper

Customer Reviews

No reviews for this product
(0)