This product has been discontinued.

Fitting, Outside Vertical 45o, 12" x 4"
Item #: 540373
Cat #: FROV4512X4YL
UPC: 074983835294
to view pricing and more.
Documents & Guides
Attaches to 12x4 channel and/or fitting to create a 45° downward angle from a straight horizontal run. Used with inside vertical 45° angle fitting FRIV4512X4YL to change level of a horizontal run. Accepts optional split cover FROV45SC12YL.
Overview
Attaches to 12x4 channel and/or fitting to create a 45° downward angle from a straight horizontal run. Used with inside vertical 45° angle fitting FRIV4512X4YL to change level of a horizontal run. Accepts optional split cover FROV45SC12YL.
Also known as: 074983835294, FROV4512X4YL
Specifications
| Width: | 12 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 45° Vertical Outside |
| Width: | 12 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 45° Vertical Outside |
| Height: | 4 in |
| Angle: | 45° |
| Family / Style: | FiberRunner® |