SIMpull Head® Pulling Device, 750 MCM, 6" Lanyard

Item #: 540385

Cat #: 56926006

UPC: 032886889127

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 750 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 750 MCM, 6" Lanyard

750 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886889127, 56926006

Specifications

Length: 6 in
Allowable Gauge Range: 750
Length: 6 in
Allowable Gauge Range: 750