SIMpull Head® Pulling Device, 750 MCM, 12" Lanyard

Item #: 540386

Cat #: 56926112

UPC: 032886889134

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 750 MCM, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 750 MCM, 12" Lanyard

750 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886889134, 56926112

Specifications

Length: 12 in
Allowable Gauge Range: 750
Length: 12 in
Allowable Gauge Range: 750