SIMpull Head® Pulling Device, 750 MCM, 18" Lanyard

Item #: 540387

Cat #: 56926218

UPC: 032886889141

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 750 MCM, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 750 MCM, 18" Lanyard

750 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886889141, 56926218

Specifications

Length: 18 in
Allowable Gauge Range: 750
Length: 18 in
Allowable Gauge Range: 750