75' x 7" Electrician Abrasive Roll, 120 Grade, Aluminum Oxide

Item #: 54039

Cat #: A-3

UPC: 054007115601

to view pricing and more.
Documents & Guides
Electrician Abrasive Roll, Scotch, Size: 75' x 1", Aluminum Oxide, Grade: 120

Overview

Electrician Abrasive Roll, Scotch, Size: 75' x 1", Aluminum Oxide, Grade: 120

3M™ Cloth Sanding Abrasive Roll features tough, flexible cloth backing for sanding hard-to-reach areas. Our abrasive roll is long lasting and fast cutting. It's an excellent choice for deburring and metal finishing.

Also known as: 054007115601, A-3

Specifications

Length: 75 ft
Type: Cleaner
Length: 75 ft
Type: Cleaner