Hex Washer Head Screw, Stainless Steel, Type 17, #14 x 3"

Item #: 540490

Cat #: SPHS14X340

UPC:

to view pricing and more.
Documents & Guides
Hex Washer Head Screw, Stainless Steel, Type 17, #14 x 3", Thread: Coarse, Pack of 40

Overview

Hex Washer Head Screw, Stainless Steel, Type 17, #14 x 3", Thread: Coarse, Pack of 40
Also known as: SPHS14X340

Specifications

Material: Stainless Steel
Length: 3 in
Size: # 14
Material: Stainless Steel
Size: # 14
Length: 3 in