REXEL logo

FUSETRON DUAL ELEMENT FUSE CLASS RK5

Item #: 54052
Cat #: FRS-R-25
UPC: 051712508339
Sign In or Register to view pricing and more.
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 25A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5 - FRS-R-25
Substitutes
Littelfuse
Item #: 677959
CAT #: IDSR025
UPC: 079458015614
Sign In or Register to view pricing and more.

Product Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 25A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5 - FRS-R-25
Also known as: 051712508339, FRS-R-25

Documents

Frequently Bought Together (65)

Specifications

Volts DC: 250
Opening: Time-Delay, Dual-Element, Slow-Blow
Amps: 25
Interrupt Rating DC: 20000
Class: RK5
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Family / Style: FRS
Volts DC: 250
Amps: 25
Class: RK5
Mounting: Cartridge
Family / Style: FRS
Opening: Time-Delay, Dual-Element, Slow-Blow
Interrupt Rating DC: 20000
Volts AC: 600
Type: Power Fuse

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)