Rack Angles Square 19U, fits 36.00, Black, Steel

Item #: 540559

Cat #: EWMR36S

UPC: 783510178956

to view pricing and more.
AccessPlus Rack Angles are used to mount 19in rack equipment inside the cabinet. This Rack Angles Square 19U, EWMR36S item fits 36.00 with a material of Steel colored Black.

Overview

AccessPlus Rack Angles are used to mount 19in rack equipment inside the cabinet. This Rack Angles Square 19U, EWMR36S item fits 36.00 with a material of Steel colored Black.

ACCESSPLUS II Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178956, EWMR36S

Specifications

Size: 19RMU
Color: Black
Width: 19 in
Type: Rack Angle, Rack Angles
Length: 36 in
Material: Steel
Mounting: Wall
Size: 19RMU
Width: 19 in
Length: 36 in
Mounting: Wall
Color: Black
Type: Rack Angle, Rack Angles
Material: Steel