10 THHN/THWN-2 SOL Copper, Red, 1250' CoilPak

Item #: 540590
Cat #: 58021405
UPC: 032886912375
Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1250 Ft. CoilPak

Overview

SIMpull 10 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Red, 1250 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886912375, 58021405

Specifications

Gauge: 10
Color: Red
Material: Copper
Length: 1250 ft
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10
Material: Copper
Conductors: 1
Family / Style: CoilPAK
Color: Red
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)