20W LED Compact Wallpack

Item #: 540636

Cat #: OLWP11PEBZM4

UPC: 753573853428

to view pricing and more.
Documents & Guides
20 Watt LED Compact Wallpack - 1096 Lumens, 3954K, 120V, Photocell - Finish: Bronze. Replaces up to 70W HPS. Life: 50,000 Hours.

Overview

20 Watt LED Compact Wallpack - 1096 Lumens, 3954K, 120V, Photocell - Finish: Bronze. Replaces up to 70W HPS. Life: 50,000 Hours.
Also known as: 753573853428, OLWP11PEBZM4, Submarine

Specifications

Type: Wallpack, Photocell
Volts AC: 120
Wattage: 20
Color: Bronze
Material: Aluminum
Light Technology: LED
Type: Wallpack, Photocell
Wattage: 20
Material: Aluminum
Volts AC: 120
Color: Bronze
Light Technology: LED