Lbl,BBP33,B427,2.500x2.25,Clr/Wht,500/RL

Item #: 540729

Cat #: B33-26-427

UPC: 662820967224

to view pricing and more.
Documents & Guides
BBP«33 Series Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 2.25 IN. Width: 2.500 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Wire Size: 0.24 in to 0.48 in Diameter. Print-On Area: 0.75 in H x 2.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 142882.

Overview

BBP«33 Series Self-Laminating Vinyl Labels - Clear/White. Brand Name: Brady«. Sub Brand: BBP«33 Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Clear/White. Material: Brady B-427 Vinyl. Height: 2.25 IN. Width: 2.500 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BBP«33 Label Printer. Labels per Package: 500. Wire Size: 0.24 in to 0.48 in Diameter. Print-On Area: 0.75 in H x 2.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 142882.
Also known as: 662820967224, B33-26-427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl