
Deep Strut, 3 1/4-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZE
Item #: 540731
Cat #: B11A-120GLV
UPC: 799038827986
to view pricing and more.
Documents & Guides
Deep Strut, 3 1/4-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZE
Overview
Deep Strut, 3 1/4-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GALVANIZE
Also known as: 799038827986, B11A-120GLV
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |