SQD QDA220702 MOLDED CASE CIRCUIT

Item #: 540732

Cat #: QDA220702

UPC: 785901832294

to view pricing and more.
SQD QDA220702 MOLDED CASE CIRCUIT BREAKER 240V 70A

Overview

SQD QDA220702 MOLDED CASE CIRCUIT BREAKER 240V 70A
Also known as: 785901832294, QDA220702

Specifications

Poles: 2
Amps: 70
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 25 kA
Amps: 70
Standards: California Proposition 65