ENG ABP3325S ARIA 3325 STEEL BACK

Item #: 540798

Cat #: ABP3325S

UPC: 635394000192

Sign In or Register to view pricing and more.
ENG ABP3325S ARIA 3325 STEEL BACK PLATE

Overview

ENG ABP3325S ARIA 3325 STEEL BACK PLATE

ARIA Mounting Plates provide a convenient way to install controls and instruments in enclosure body while providing access and security. Adjustable Depth bracket kit, ABP-DA is available for mounting plate at different depths.

Also known as: 635394000192, ABP3325S

Specifications

Color: White
Material: Steel
Width: 21.650 in
Depth: 0.060 in
Finish: Powder Coated
Height: 29.530 in
Color: White
Width: 21.650 in
Finish: Powder Coated
Material: Steel
Depth: 0.060 in
Height: 29.530 in